Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362TL

  • Zoro # G3090239


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 3/4" IPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
true
Height
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362TL
Zoro #
G3090239
UPC #
663370074349
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
8
Depth
7-1/8"
Length
8.44
Item Length (Inch)
8.44
Max Deck Thickness
1.5
Item Width (Inch)
8
Item Height (Inch)
7.13

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 3/4" IPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-1/8" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Brass
Handle Material
Metal
Weight
9.37
DOE Certified
false
Theme
Traditional
Handle Style
Lever
UPC/CUPC Certified
true
Handshower Included
No
Item Weight (lbs)
9.37
Low Lead Compliant
false
Handles Included
true
Faucet Centers
16
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
Collection
Royale
Showerhead Included
No
CEC Certified
false
Sidespray
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Prop 65 Label
true

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kingston Brass Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.