Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532PX

  • Zoro # G0861018


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532PX
Zoro #
G0861018
UPC #
663370073816
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-1/16"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Max Deck Thickness
1.5
Item Width (Inch)
5.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Handle Material
Porcelain
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Material
Brass
Sidespray
false
Pullout Spray
false
Low Lead Compliant
false
Hose Included
false
Item Weight (lbs)
9.37
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Drain Included
No
Collection
Vintage
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
false
UPC/CUPC Certified
true
Handshower Included
No
DOE Certified
false
Faucet Holes
3
Faucet Centers
8 to 36

Description

KS5532PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.