Shop NEWPORT BRASS
See all product information
3/4" Square Thermostatic Trim Plate With Handle in French Gold (Pvd)
Mfr # 3-2574TS-24A
Zoro # G8931642
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Width
7.75
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-2574TS-24A
Zoro #
G8931642
UPC #
709180021118
Country of Origin
United States
Dimensions
Width
7.75
Height
5.5
Handle Length (in)
2
Details
Finish
French Gold (PVD)
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Weight
4.8
Handle Included
Yes
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.