Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS1022AL

  • Zoro # G0853099


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1022AL
Zoro #
G0853099
UPC #
663370566356
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
7.94
Item Height (Inch)
6.19

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Mounting Hole Center to Center
8"
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Handle Style
Lever
Theme
Traditional
Faucet Holes
3
Showerhead Included
No
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Item Weight (lbs)
8.63
Prop 65 Label
true
CEC Certified
false
Collection
Heritage
DOE Certified
false
Sidespray
false
Low Lead Compliant
true
UPC/CUPC Certified
true
Drain Included
No
Faucet Centers
8-1/16

Description

KS1022AL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.