Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS1022PX

  • Zoro # G0853284


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
ADA Compliant
false
Faucet Operation
Standard
Number of Holes
2
Faucet Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1022PX
Zoro #
G0853284
UPC #
663370566387
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Depth
13-13/16"
Width
13"
Face Dia.
Spout: 2-5/16"
Item Width (Inch)
7.94
Item Length (Inch)
13
Item Height (Inch)
6.19

Details

Finish
Polished Brass
Body Material
Brass
ADA Compliant
false
Faucet Operation
Standard
Number of Holes
2
Faucet Handle Type
Cross
Handle Material
Porcelain
Number of Handles
2
Mounting Hole Center to Center
8"
Item
Roman Tub Faucet
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Features
Ergonomic Dual Cross Handles
Material
Brass
UPC/CUPC Certified
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Cross
Theme
Traditional
Showerhead Included
No
Drain Included
No
Low Lead Compliant
true
Faucet Holes
3
Collection
Heritage
Faucet Centers
8-1/16
Handshower Included
No
Item Weight (lbs)
8.63
Sidespray
false
Handles Included
true
Hose Included
false
Prop 65 Label
true
DOE Certified
false

Description

KS1022PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.