Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS3022PX

  • Zoro # G3100230


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout reach, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Dual cross handles for easy rotation, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3022PX
Zoro #
G3100230
UPC #
663370748448
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
10.31
Depth
10-5/16"
Length
13
Item Length (Inch)
13
Item Width (Inch)
10.31
Item Height (Inch)
2.56

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout reach, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Dual cross handles for easy rotation, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Handle Material
Porcelain
Weight
7.53
Low Lead Compliant
false
Handshower Included
No
Faucet Holes
3
Faucet Centers
8-1/16
DOE Certified
false
Theme
Traditional
UPC/CUPC Certified
false
Item Weight (lbs)
7.53
Drain Included
No
Sidespray
false
Handles Included
true
CEC Certified
false
Prop 65 Label
true
Pulldown Spray
false
Collection
Restoration
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handle Style
Cross

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.