Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022AX

  • Zoro # G0861325


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8"
Body Material
Brass
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7022AX
Zoro #
G0861325
UPC #
663370527982
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 3-3/16"
Width
Spout: 2-5/16", Lever: 3-3/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Finish
Polished Brass
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8"
Body Material
Brass
Flow Rate
7.0 gpm
ADA Compliant
false
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Handle Material
Metal
Number of Holes
3
Features
Ergonomic Dual Cross Handles
Material
Brass
DOE Certified
false
UPC/CUPC Certified
false
Handle Style
Cross
Sidespray
false
Showerhead Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
Drain Included
No
Prop 65 Label
true
Pulldown Spray
false
Faucet Centers
8-1/16
Collection
English Country
Handshower Included
No
CEC Certified
false
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Handles Included
true
Pullout Spray
false

Description

KS7022AX 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.