Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022BAL

  • Zoro # G0861273


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Body Material
Brass
ADA Compliant
true
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7022BAL
Zoro #
G0861273
UPC #
663370527999
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Finish
Polished Brass
Number of Holes
3
Body Material
Brass
ADA Compliant
true
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Mounting Type
Wall Mount
Features
Ergonomic Dual Lever Handles
Material
Brass
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
false
Collection
Heirloom
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Theme
Traditional
Drain Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
DOE Certified
false
Item Weight (lbs)
7.95
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Included
No
Handshower Included
No
Pulldown Spray
false
Handles Included
true
Hose Included
false
Low Lead Compliant
false

Description

KS7022BAL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.