Shop KINGSTON BRASS

Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS8022BEX
  • Zoro # G3092506

product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, Maximum 10-5/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8022BEX
Zoro #
G3092506
UPC #
663370834462
Country of Origin
Taiwan, Province of China
Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM water flow rate at 80 PSI, Maximum 10-5/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Connection
1/2"-14 NPT
Material
Brass
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Handle Material
Metal
Weight
6.25
Item Weight (lbs)
6.25
Collection
Essex
Prop 65 Label
true
Low Lead Compliant
true
Handle Style
Cross
CEC Certified
false
Hose Included
false
Drain Included
No
Handles Included
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Pulldown Spray
false
Theme
Modern
Faucet Centers
8
Spout Flow Rate (GPM)
7
DOE Certified
false

Dimensions

Height
3.06
Width
10
Length
11
Item Height (Inch)
3.06
Item Width (Inch)
10
Item Length (Inch)
11

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Essex wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.