Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KB361

  • Zoro # G0848497


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB361
Zoro #
G0848497
UPC #
663370058912
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-15/16"
Width
Spout Width: 2-1/2"
Depth
Spout Depth: 7-1/2"
Max Deck Thickness
1
Item Width (Inch)
7.5
Item Length (Inch)
8
Item Height (Inch)
4.94

Details

Item
Roman Tub Faucet
Features
1/4 Turn Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 24"
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
No
Item Weight (lbs)
6.82
Pullout Spray
false
Sidespray
false
Hose Included
false
Drain Included
No
CEC Certified
false
Faucet Centers
8 to 24
Handles Included
true
Theme
Traditional
Showerhead Included
No
UPC/CUPC Certified
true
Collection
Magellan
DOE Certified
false
Faucet Holes
3
Low Lead Compliant
false
Pulldown Spray
false
Spout Flow Rate (GPM)
7

Description

KB361 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.