Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361

  • Zoro # G0854526


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361
Zoro #
G0854526
UPC #
663370023149
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Material
Brass
Showerhead Included
No
Drain Included
No
Handshower Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Collection
Roman
Sidespray
false
Item Weight (lbs)
9.37
Low Lead Compliant
false
Handle Style
Lever
DOE Certified
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Theme
Traditional
Faucet Holes
3
Handles Included
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Faucet Centers
8 to 36
Pullout Spray
false

Description

KS2361 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.