Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361AL

  • Zoro # G0854684


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361AL
Zoro #
G0854684
UPC #
663370036033
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
Faucet Holes
3
DOE Certified
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
Collection
Naples
Drain Included
No
Handle Style
Lever
UPC/CUPC Certified
true
Showerhead Included
No
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Included
No
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
8.9
CEC Certified
false

Description

KS2361AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.