Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS33315AL

  • Zoro # G0856827


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
8-1/2" Spout Reach; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33315AL
Zoro #
G0856827
UPC #
663370011610
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-7/16"
Depth
Handle: 2-13/16"
Item Width (Inch)
4.5
Item Length (Inch)
8.56
Item Height (Inch)
3.44

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
8-1/2" Spout Reach; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Finish
Polished Chrome
Material
Brass
Pullout Spray
false
Showerhead Included
No
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Handles Included
true
CEC Certified
true
Sidespray
false
Hose Included
true
Low Lead Compliant
false
Collection
Restoration
UPC/CUPC Certified
false
Faucet Holes
5
Prop 65 Label
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Faucet Centers
8 to 36
Item Weight (lbs)
11.58
Spout Flow Rate (GPM)
7
Handle Style
Lever
Drain Included
No

Description

KS33315AL Roman Tub Filler 5 Pieces with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.