Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS33515AL

  • Zoro # G0857439


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Holes
5
Number of Handles
3
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33515AL
Zoro #
G0857439
UPC #
663370051036
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5.38"
Width
Spout: 3-1/2"
Depth
Handle: 2-7/8"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Finish
Polished Chrome
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Holes
5
Number of Handles
3
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Body Material
Brass
Handle Material
Metal
Includes
Hand Shower
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles
Material
Brass
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
CEC Certified
true
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
DOE Certified
true
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
Hose Included
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Drain Included
No
Faucet Holes
5
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
Yes
Sidespray
false
Handles Included
true

Description

KS33515AL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.