Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301ZL

  • Zoro # G0858525


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301ZL
Zoro #
G0858525
UPC #
663370072970
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Width (Inch)
3.75
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Handles Included
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handshower Included
No
CEC Certified
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Collection
Silver Sage
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Faucet Holes
3
Hose Included
false
Drain Included
No
DOE Certified
false
Sidespray
false
Pullout Spray
false
Showerhead Included
No
Item Weight (lbs)
9.37
Theme
Modern

Description

KS4301ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.