Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5361FL

  • Zoro # G0860196


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Number of Handles
2
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5361FL
Zoro #
G0860196
UPC #
663370021992
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Depth
7-1/8"
Width
Lever: 2-7/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.5
Item Length (Inch)
8.44

Details

Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Number of Handles
2
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
Handle Material
Metal
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Faucet Operation
Standard
ADA Compliant
true
Body Material
Brass
Standards
CUPC Certified
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Showerhead Included
No
Handshower Included
No
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Drain Included
No
DOE Certified
false
Faucet Centers
8 to 36
Collection
Royale
Pullout Spray
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Faucet Holes
3
Handle Style
Lever

Description

KS5361FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.