Shop NEWPORT BRASS
See all product information
Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)
Mfr # 5-2452BP-24A
Zoro # G9023988
product price: $920.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Width
7.5
Height
7.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-2452BP-24A
Zoro #
G9023988
UPC #
709180094433
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
4
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.5
Faucet Valve Type
BP
Faucet Material
Brass
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Drain included
No
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.