Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5361PX

  • Zoro # G0860327


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5361PX
Zoro #
G0860327
UPC #
663370074172
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Item Width (Inch)
8

Details

Finish
Polished Chrome
Handle Material
Porcelain
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Holes
3
Flow Rate
7.0 gpm
Number of Handles
2
ADA Compliant
false
Faucet Operation
Standard
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Hose Included
false
Showerhead Included
No
Faucet Centers
8 to 36
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Drain Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handles Included
true
UPC/CUPC Certified
true
Handle Style
Cross
Collection
Royale
Sidespray
false
CEC Certified
false
Pullout Spray
false
Theme
Traditional
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Handshower Included
No

Description

KS5361PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.