Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS8321DFL

  • Zoro # G0862673


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 11-1/8"
Number of Holes
3
Body Material
Brass
Handle Material
Metal
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8321DFL
Zoro #
G0862673
UPC #
663370570438
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11-1/8"
Width
Spout: 2-3/8"
Item Width (Inch)
8.31
Item Height (Inch)
2.38
Item Length (Inch)
11.13

Details

Finish
Polished Chrome
Number of Holes
3
Body Material
Brass
Handle Material
Metal
ADA Compliant
true
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Item
Roman Tub Faucet
Faucet Operation
Standard
Features
Drip-Free Ceramic Disc Cartridge, Ergonomic Dual Lever Handles
Connection
3/4" IPS, 3/4"-14 NPT, 1-1/4"-18 IPS
Includes
Handles
Material
Brass
Handle Style
Lever
Spout Flow Rate (GPM)
7
Drain Included
No
Handshower Included
No
Handles Included
true
Faucet Centers
8 to 36
Showerhead Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Theme
Modern
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Low Lead Compliant
false
DOE Certified
false
Sidespray
false
Collection
NuWave French
Hose Included
false
Faucet Holes
3
CEC Certified
false
Prop 65 Label
true
Item Weight (lbs)
9.35

Description

KS8321DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.