Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS8321DX

  • Zoro # G0862664


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Faucet Finish
Polished Chrome
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8321DX
Zoro #
G0862664
UPC #
663370044465
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11"
Depth
Spout: 2-3/8", Handle: 2-1/8"
Width
Spout: 2-3/8", Handle: 3-1/8"
Item Length (Inch)
11
Item Height (Inch)
1.38
Item Width (Inch)
8.5

Details

Finish
Polished Chrome
Number of Handles
2
Faucet Finish
Polished Chrome
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Operation
Standard
Number of Holes
3
Faucet Handle Type
Cross
Handle Material
Metal
ADA Compliant
false
Includes
Handles
Standards
CUPCÊ
Connection
3/4" IPS Inlet
Features
Ergonomic Dual Cross Handles, 1/4 Turn Ceramic Cartridge
Material
Brass
Drain Included
No
Sidespray
false
Handshower Included
No
Collection
Concord
Showerhead Included
No
Pullout Spray
false
Faucet Centers
8 to 36
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Theme
Modern
Handshower Flow Rate (GPM)
0
Faucet Holes
3
CEC Certified
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
DOE Certified
false
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Item Weight (lbs)
9.37
Handle Style
Cross

Description

KS8321DX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.