Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021GL

  • Zoro # G0861219


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
ADA Compliant
true
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021GL
Zoro #
G0861219
UPC #
663370527869
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Finish
Polished Chrome
Body Material
Brass
ADA Compliant
true
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Number of Handles
2
Number of Holes
3
Mounting Hole Center to Center
8"
Handle Material
Metal
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Included
No
DOE Certified
false
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
Faucet Holes
3
Sidespray
false
Collection
Georgian
Spout Flow Rate (GPM)
7
Drain Included
No
Pullout Spray
false
Handles Included
true
Handshower Included
No
Faucet Centers
8-1/16
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.95
Handle Style
Lever
Pulldown Spray
false
Hose Included
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false

Description

KS7021GL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.