Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1075T5
  • Zoro # G0834576

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1075T5
Zoro #
G0834576
UPC #
663370047770
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
Item Weight (lbs)
3.52
Handle Style
Lever
Faucet Centers
3-3/8"
Sidespray
false
DOE Certified
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
Drain Included
No
CEC Certified
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
Hose Included
false
Handshower Included
No
UPC/CUPC Certified
true
Collection
Vintage

Dimensions

Height
Spout: 5-7/16"
Width
Lever: 3-1/8"
Depth
Lever: 2-3/8", Spout: 5-7/16"
Item Height (Inch)
6
Item Length (Inch)
9.5
Item Width (Inch)
5.44

Description

CC1075T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.