Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS1026PX

  • Zoro # G0853424


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Faucet Finish
Polished Nickel
Faucet Handle Type
Cross
Body Material
Brass
Height
7-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1026PX
Zoro #
G0853424
UPC #
663370566509
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Depth
13-13/16"
Width
13"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Width (Inch)
7.94
Item Length (Inch)
13

Details

Finish
Polished Nickel
Handle Material
Porcelain
Faucet Finish
Polished Nickel
Faucet Handle Type
Cross
Body Material
Brass
Mounting Type
Wall Mount
Number of Holes
2
Item
Roman Tub Faucet
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Flow Rate
7.0 gpm
ADA Compliant
false
Features
Ergonomic Dual Cross Handles
Material
Brass
Collection
Heritage
Handle Style
Cross
Faucet Centers
8-1/16
Drain Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
3
Showerhead Included
No
UPC/CUPC Certified
true
Theme
Traditional
Handles Included
true
Low Lead Compliant
true
Handshower Included
No
Item Weight (lbs)
8.63
DOE Certified
false
Hose Included
false
Prop 65 Label
true
CEC Certified
false
Sidespray
false

Description

KS1026PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.