Shop KINGSTON BRASS

Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026AL
  • Zoro # G0861535

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Width
13"
Features
Easy-To-Clean; Drip-Free Ceramic Disc Cartridge; Designed For Long-Lasting Durability; (2) Handles; 10-1/2" Spout Reach
Finish
Polished Nickel
ADA Compliant
true
Depth
10.44"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7026AL
Zoro #
G0861535
UPC #
663370528323
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Easy-To-Clean; Drip-Free Ceramic Disc Cartridge; Designed For Long-Lasting Durability; (2) Handles; 10-1/2" Spout Reach
Finish
Polished Nickel
ADA Compliant
true
Number of Handles
2
Handle Material
Metal
Number of Holes
3
Material
Brass
Mounting Type
Wall Mount
Item Weight (lbs)
7.95
Handshower Included
No
Collection
English Country
Drain Included
No
Low Lead Compliant
false
Pulldown Spray
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Prop 65 Label
true
Faucet Holes
3
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
CEC Certified
false
Handle Style
Lever
Hose Included
false
Faucet Centers
8-1/16
Handles Included
true
Showerhead Included
No
Sidespray
false
Theme
Traditional

Dimensions

Width
13"
Depth
10.44"
Height
4-3/4"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Description

KS7026AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.