Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026TAL

  • Zoro # G0861815


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
3
Faucet Handle Type
Lever
ADA Compliant
true
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7026TAL
Zoro #
G0861815
UPC #
663370528408
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Finish
Polished Nickel
Mounting Hole Center to Center
8"
Number of Holes
3
Faucet Handle Type
Lever
ADA Compliant
true
Item
Roman Tub Faucet
Mounting Type
Wall Mount
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Flow Rate
7.0 gpm
Faucet Operation
Standard
Faucet Finish
Polished Nickel
Features
Ergonomic Dual Lever Handles
Material
Brass
Pulldown Spray
false
Handle Style
Lever
Sidespray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Faucet Holes
3
Collection
Tudor
Low Lead Compliant
false
Prop 65 Label
true
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
Drain Included
No
Handles Included
true
CEC Certified
false
Handshower Included
No
DOE Certified
false
Showerhead Included
No

Description

KS7026TAL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.