Roman Tub Faucet, Standard, 8" to 24", 3, Deck Mount, Polished Brass

  • Mfr # KC362

  • Zoro # G0852758


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Includes
Lever Handle
Features
1/4 Turn Ceramic Cartridge, Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC362
Zoro #
G0852758
UPC #
663370636202
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-1/2"
Item Height (Inch)
4.5
Item Width (Inch)
7.75
Item Length (Inch)
8

Details

Includes
Lever Handle
Item
Roman Tub Faucet
Features
1/4 Turn Ceramic Cartridge, Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Handshower Included
No
Hose Included
false
Sidespray
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Centers
8 to 24
Handle Style
Lever
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
CEC Certified
false
Item Weight (lbs)
6.82
Theme
Traditional
Faucet Holes
3
Pullout Spray
false
Handles Included
true
DOE Certified
false
Showerhead Included
No
Collection
Magellan

Description

KC362 Roman Tub Filler,w/Lever Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.