Roman Tub Faucet, Standard, 8" to 24", 3, Deck Mount, Polished Chrome

  • Mfr # KC361

  • Zoro # G0852444


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Includes
Lever Handle
Features
1/4 Turn Ceramic Cartridge, Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC361
Zoro #
G0852444
UPC #
663370636103
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-1/2"
Item Width (Inch)
4.5
Item Height (Inch)
2.5
Item Length (Inch)
7.75

Details

Includes
Lever Handle
Item
Roman Tub Faucet
Features
1/4 Turn Ceramic Cartridge, Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Material
Brass
Faucet Holes
3
UPC/CUPC Certified
true
Collection
Magellan
Spout Flow Rate (GPM)
7
Pullout Spray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Showerhead Included
No
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
6.12
Handshower Flow Rate (GPM)
0
Theme
Traditional
Faucet Centers
8 to 24
Handle Style
Lever
Hose Included
false
Sidespray
false
Drain Included
No
DOE Certified
false
Handshower Included
No

Description

KC361 Roman Tub Filler,w/Lever Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.