
Roman Tub Faucet, Standard, 8" to 36", 3, Deck Mount, Brushed Nickel
Mfr # KS5368AX
Zoro # G0860564
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS5368AX
Zoro #
G0860564
UPC #
663370074127
Country of Origin
Taiwan, Province of China
Dimensions
Height
8-7/16"
Width
Lever: 3-1/4"
Depth
7-1/8"
Item Width (Inch)
8
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Description
KS5368AX Roman Tub Filler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.