Roman Tub Faucet, Standard, 8" to 36", 3, Deck Mount, Brushed Nickel

  • Mfr # KS5538AX

  • Zoro # G0860783


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5538AX
Zoro #
G0860783
UPC #
663370073755
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-3/16"
Depth
8-1/2"
Item Height (Inch)
3.5
Max Deck Thickness
1.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Handles Included
true
Drain Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handle Style
Cross
Sidespray
false
Faucet Holes
3
Prop 65 Label
true
Hose Included
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
DOE Certified
false
UPC/CUPC Certified
true
Collection
Vintage
Handshower Included
No
Pullout Spray
false
Showerhead Included
No
CEC Certified
false

Description

KS5538AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.