Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB46350DX

  • Zoro # G0849565


product price:  $380.87
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB46350DX
Zoro #
G0849565
UPC #
663370069475
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-3/8"
Width
Lever: 7-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16", Lever: 3-1/8"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Number of Handles
1
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
3
CEC Certified
true
Pullout Spray
false
Faucet Holes
3
Handle Style
Cross
UPC/CUPC Certified
true
Handshower Included
No
Handles Included
true
Sidespray
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Prop 65 Label
true
DOE Certified
true
Collection
Concord
Theme
Modern

Description

KB46350DX TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.