Roman Tub Faucet, Standard, 8" to 36", 3, Deck Mount, Oil Rubbed Bronze

  • Mfr # KS5365AX

  • Zoro # G0860379


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS5365AX
Zoro #
G0860379
UPC #
663370074110
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/4"
Depth
7-1/8"
Item Length (Inch)
8.44
Item Width (Inch)
8
Item Height (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
2
Material
Brass
Hose Included
false
Collection
Vintage
Sidespray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handles Included
true
Low Lead Compliant
false
DOE Certified
false
Faucet Centers
8 to 36
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
CEC Certified
false
Item Weight (lbs)
9.37
Faucet Holes
3
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Included
No

Description

KS5365AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.