Roman Tub Faucet, Standard, 8" to 36", 3, Deck Mount, Polished Brass

  • Mfr # KS5532AX

  • Zoro # G0860729


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5532AX
Zoro #
G0860729
UPC #
663370073731
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-3/16"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Material
Brass
CEC Certified
false
Sidespray
false
Drain Included
No
Faucet Centers
8 to 36
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Theme
Traditional
DOE Certified
false
Handles Included
true
Item Weight (lbs)
9.37
Handle Style
Cross
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Hose Included
false
Faucet Holes
3
Showerhead Included
No
Collection
Vintage
Prop 65 Label
true

Description

KS5532AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.