Shop KINGSTON BRASS

Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Brushed Nickel

  • Mfr # KS23685AX
  • Zoro # G0855515

product price: 
$
760.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS23685AX
Zoro #
G0855515
UPC #
663370050862
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3 1/8 in
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
California Energy Commission Title 20
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Pullout Spray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.35
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handle Style
Cross
Collection
Roman
Faucet Centers
8 to 36
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
7
Hose Included
false
Handshower Included
Yes
Sidespray
false
Showerhead Included
No
Faucet Holes
5
Handles Included
true
DOE Certified
true
UPC/CUPC Certified
false
CEC Certified
true

Description

KS23685AX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.