Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Brushed Nickel

  • Mfr # KS33585AX

  • Zoro # G0857956


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS33585AX
Zoro #
G0857956
UPC #
663370051104
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8", Hand Shower: 8"
Width
Spout: 3-1/2", Handle: 3-1/4"
Depth
Handle: 3-1/4"
Item Height (Inch)
3.5
Item Length (Inch)
16
Item Width (Inch)
10

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
California Energy Commission Title 20
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Handles
3
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handle Style
Cross
Showerhead Included
No
Collection
Roman
Pullout Spray
false
Faucet Centers
8 to 36
Faucet Holes
5
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Hose Included
false
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Handles Included
true
CEC Certified
true
Prop 65 Label
true
DOE Certified
true
Low Lead Compliant
false
UPC/CUPC Certified
false

Description

KS33585AX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.