Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Flow Rate (GPM): 1.2
- Mfr # L-7570-BN
- Zoro # G6502676
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.56"
Connection Type
NPSM
Flow Rate (GPM)
1.2
Spout Reach
4.06"
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-7570-BN
- Zoro #
- G6502676
- UPC #
- 763439855695
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 5.56"
- Connection Size
- 1/2"
- Overall Width
- 9.38"
- Center-Center Fitting Size
- 4"
Details
- Finish
- Brushed Nickel
- Connection Type
- NPSM
- Flow Rate (GPM)
- 1.2
- Spout Reach
- 4.06"
- ADA Compliant
- Yes
- Valve Type
- Ceramic Disc
- Number of Holes
- 3 Hole
- Weight
- 4.3
- Handle Included
- Yes
- Installation
- Deck Mount
- Mount Type
- Centerset
- Handle Style
- Lever
- Style
- Traditional
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.