Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Oil Rubbed Bronze

  • Mfr # KS33355AX
  • Zoro # G0857064
product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS33355AX
Zoro #
G0857064
UPC #
663370050978
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3 7/16 in, Handle: 3 3/16 in
Depth
Handle: 3-3/16"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
1-1/4"-18 IPS, 3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Number of Handles
3
Body Material
Brass
Material
Brass
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Spout Flow Rate (GPM)
7
Handle Style
Cross
Hose Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
UPC/CUPC Certified
false
Handles Included
true
Item Weight (lbs)
11.58
CEC Certified
true
Low Lead Compliant
false
Faucet Centers
8 to 36
Faucet Holes
5
Prop 65 Label
true
Showerhead Included
No
Handshower Included
Yes
Drain Included
No

Description

KS33355AX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews