Round Shower Arm Flange, Polished Chrome
- Mfr # K156F1
- Zoro # G123926000
product price:Â
$
49.95
/ea
Key Features
Material
Brass
Width
2 3/8 in
Includes
Shower Flange
Color
Polished Nickel
Length
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K156F1
- Zoro #
- G123926000
- UPC #
- 196507334325
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Includes
- Shower Flange
- Color
- Polished Nickel
- Mounting Type
- Handheld Shower Mount
- Item
- Shower Arms and Flanges
- For Use With
- Shower Accessories
- Finish
- Polished Chrome
Dimensions
- Width
- 2 3/8 in
- Length
- 2-3/8 in
- Size (In.)
- 1/2 in
- Size
- 2-3/8" (L) x 2-3/8" (W) x 5/16" (H)
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.