Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8328 Edenscape Pedestal Dual Towel Rack, Brushed Nickel

  • Mfr # SCC8328

  • Zoro # G3055467


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Width
7.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8328
Zoro #
G3055467
UPC #
663370569951
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.88
Item Width (Inch)
15.88
Item Length (Inch)
31.75
Item Height (Inch)
7.88

Details

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Includes
Towel Holder
Weight
6.31
Features
Solid steel construction, Weighted base provides stability and prevents accidental tip-overs, Two 15-7/8" bars for conveniently holding large towel, Modern and stylish design, Easy assembly, Corrosion-resistant finish, Overall size: (L)15-7/8" x (W)7-7/8" x (H)31-3/4"
Warranty
1
Low Lead Compliant
false
Installation Type
Freestanding
Item Weight (lbs)
7.34
UPC/CUPC Certified
false
ADA Compliant
true
CEC Certified
false
Theme
Modern
Prop 65 Label
false
Escutcheon Included
true
DOE Certified
false

Description

Hang your towels in style with the Kingston Brass Pedestal Dual Towel Holder to help complete the look in transitional or contemporary bathrooms. With this stylish and functional Edenscape Collection freestanding towel rack, it provides 2-tier rack for enough storage room to hang towels. Constructed from iron and stainless steelsteel, and the sturdy base for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.