
SCC8341 Pedestal Toilet Paper Holder W/ Toilet Brush Holder, Chrome
Mfr # SCC8341
Zoro # G3086294
product price:Â $81.59
/eaKey Features
Height
7.06
Color
Polished Chrome
Finish
Polished Chrome
Material
Iron
Width
7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC8341
Zoro #
G3086294
UPC #
663370570025
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.06
Width
7.06
Length
29.63
Details
Color
Polished Chrome
Finish
Polished Chrome
Material
Iron
Features
Solid Iron Construction, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Towel Holder
Mounting Type
Freestanding
Description
The Edenscape pedestal toilet paper holder gives the bathroom a glamorous touch. This discounted fundamental necessity comes with a toilet bowl brush holder for convenient storage and cleaning. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.