Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8357 Freestanding Iron Towel Rack, Brushed Brass

  • Mfr # SCC8357

  • Zoro # G203055743


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Width
8.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8357
Zoro #
G203055743
UPC #
663370913914
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.88
Height
31.75
Length
24.63

Details

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding installation, Triple towel rack design, Generous storage space at bottom, Corrosion-resistant finish, Designed for long-lasting durability, Overall dimension: (L)24-5/8" x (W)8-7/8" x (H)31-3/4"
Weight
5.78

Description

With a chic and stylish design, the Edenscape freestanding towel rack will stand out in your bathroom. The 3 bars each provide 24 inches that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.