Zoro Homepage

SCC8368 Edenscape Freestanding Iron Towel Rack, Brushed Nickel

  • Mfr # SCC8368

  • Zoro # G3057165


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Width
8.88
Height
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8368
Zoro #
G3057165
UPC #
663370569890
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.88
Height
31
Length
24.63
Item Length (Inch)
24.63
Item Height (Inch)
31
Item Width (Inch)
8.88

Details

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding towel rack, Triple towel rack design, Generous storage space at bottom, Corrosion-resistant finish, Designed for long-lasting durability, Overall dimension: (L)24-5/8" x (W)8-7/8" x (H)31"
Weight
5.4
Prop 65 Label
false
CEC Certified
false
Item Weight (lbs)
6.04
ADA Compliant
true
Installation Type
Freestanding
Escutcheon Included
false
DOE Certified
false
Theme
Modern
UPC/CUPC Certified
false
Low Lead Compliant
false
Warranty
1

Description

With a chic and stylish design, the Edenscape freestanding iron towel rack will stand out in your bathroom. Use its multi-tiered design and shelf for extra storage to hang/fold your various towel, clothing, or other accessories. The towel rack is constructed from iron for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.