Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD2617 Straight Nozzle Metal Soap Dispenser, Brushed Brass

  • Mfr # SD2617

  • Zoro # G3175736


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Height
2.19
Includes
Soap Dispenser
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 350 ml (11.83 oz.) bottle capacity, Coordinates well with contemporary/modern themed bathroom and kitchen, 4" dispenser spout reach distance, 2-3/8" pump clearance height, Corrosion-resistant finish
Material
Brass;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD2617
Zoro #
G3175736
UPC #
663370512698
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19

Details

Item
Straight Nozzle Soap/Lotion Dispenser
Finish
Brushed Brass
Includes
Soap Dispenser
Features
High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 350 ml (11.83 oz.) bottle capacity, Coordinates well with contemporary/modern themed bathroom and kitchen, 4" dispenser spout reach distance, 2-3/8" pump clearance height, Corrosion-resistant finish
Material
Brass;Plastic
Weight
0.93
Sub-Category
Kitchen Faucets

Description

The Kingston Brass Straight Nozzle Metal soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.