Shower Combo, Brushed Nickel, Wall Mount

  • Mfr # KAK3328W8
  • Zoro # G3935882
product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Includes
Slide Bar, Hose
Features
4 Pieces Shower Combo
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KAK3328W8
Zoro #
G3935882
UPC #
663370027888
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
24
Item Height (Inch)
2.75
Item Width (Inch)
2.63

Details

Includes
Slide Bar, Hose
Item
Shower Combo
Features
4 Pieces Shower Combo
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Material
Brass;Stainless Steel
Number of Handles
1
Handle Material
Metal
Spout Flow Rate (GPM)
0
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Hose Included
true
UPC/CUPC Certified
false
Item Weight (lbs)
5.55
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Handshower Included
Yes
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Drain Included
No
Showerhead Included
No
Collection
Made To Match
Prop 65 Label
true
Theme
Traditional

Description

Have both the style and bathing experience you deserve with this slide bar combo. The Kingston Brass Shower Combo is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.

Restrictions

Ratings & reviews