Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC1085T8
  • Zoro # G0834847

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1085T8
Zoro #
G0834847
UPC #
663370047961
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Handle Style
Lever
Handles Included
true
Prop 65 Label
true
Drain Included
No
Item Weight (lbs)
5.85
Showerhead Included
No
Collection
Vintage
Sidespray
false
Pullout Spray
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
CEC Certified
false
Faucet Centers
3-3/8" Adjustable Center
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
false
Handshower Included
No
DOE Certified
false
Theme
Traditional
Low Lead Compliant
false

Dimensions

Height
Spout: 8-1/8", Lever: 3-1/8"
Item Length (Inch)
10
Item Width (Inch)
6
Item Height (Inch)
4.75

Description

CC1085T8 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.