
Shower Combo, Brushed Nickel, Wall Mount
Mfr # KAK3528W8
Zoro # G3926825
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Includes
Slide Bar, Hose
Features
4 Pieces Shower Combo
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAK3528W8
Zoro #
G3926825
UPC #
663370027826
Country of Origin
Taiwan, Province of China
Dimensions
Item Width (Inch)
2.63
Item Height (Inch)
2.75
Item Length (Inch)
24
Description
Create a custom period-style bathroom with this slide bar combo. The porcelain hand shower instantly adds vintage charm as the style and bathing experience you deserve is acquired through use of the slide bar. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.