Zoro Homepage

Shower Combo, Oil Rubbed Bronze, Wall Mount

  • Mfr # KAK3325W5

  • Zoro # G3936494


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
Slide Bar, Hose
Features
Single Cross Lever Handle For Easy Rotation
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAK3325W5
Zoro #
G3936494
UPC #
663370152924
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.63
Item Height (Inch)
2.75
Item Length (Inch)
24

Description

Have both the style and bathing experience you deserve with this slide bar combo. The Kingston Brass Shower Combo is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.