Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Combo, Polished Chrome, Wall Mount

  • Mfr # KSK1801W1

  • Zoro # G3916377


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Features
4 Pieces Shower Combo
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK1801W1
Zoro #
G3916377
UPC #
663370027734
Country of Origin
Taiwan, Province of China

Dimensions

Height
26-1/2"
Width
Shower width: 3-1/4"
Face Dia.
3-1/4"
Item Length (Inch)
26.5
Item Width (Inch)
3.56
Item Height (Inch)
3.25

Details

Item
Shower Combo
Features
4 Pieces Shower Combo
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Standards
CUPC Certified
Material
Brass;Plastic;Stainless Steel
Drain Included
No
Collection
Made To Match
Item Weight (lbs)
3.06
Handshower Included
Yes
DOE Certified
true
Sidespray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Handles Included
false
Pullout Spray
false
CEC Certified
true
Hose Included
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Prop 65 Label
true

Description

Rejuvenate your body with a vigorous shower experience that this slide bar combo delivers. Designed to provide a powerful massaging feel while scrubbing off the stresses of the day, each of the 5 spray setting allows for a relaxing shower. Seamlessly regulate the height of your hand shower in style with the easily adjustable slide bar. For a complete shower system, matching finish shower faucets and volume controls are sold separately.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.