Zoro Homepage

Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB3638AXSO

  • Zoro # G3929625


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638AXSO
Zoro #
G3929625
UPC #
663370041662
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
7.5

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.