Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC1081T8
  • Zoro # G0834786

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms, Featuring Metal Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1081T8
Zoro #
G0834786
UPC #
663370047947
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms, Featuring Metal Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
UPC/CUPC Certified
true
Showerhead Included
No
Theme
Traditional
Low Lead Compliant
false
Handles Included
true
Faucet Centers
3-3/8" Adjustable Center
DOE Certified
false
Hose Included
false
Drain Included
No
Handle Style
Lever
Faucet Holes
2
Prop 65 Label
true
Collection
Vintage
Item Weight (lbs)
5.85
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
CEC Certified
false
Handshower Included
No
Spout Flow Rate (GPM)
7

Dimensions

Height
Spout: 8-1/8", Lever: 3-1/16"
Item Width (Inch)
6
Item Height (Inch)
4.75
Item Length (Inch)
10

Description

CC1081T8 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.