Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, 2, Wall Mount, Polished Brass

  • Mfr # KB632SO

  • Zoro # G3935304


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB632SO
Zoro #
G3935304
UPC #
663370563287
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-3/4"
Width
Lever: 6-3/4"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7
Item Height (Inch)
6.5
Item Length (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
cUPC Certified
Number of Handles
1
Handle Material
Metal
Material
Brass;Acrylic
Sidespray
false
Hose Included
false
Handle Style
Lever
UPC/CUPC Certified
true
Handshower Included
No
Faucet Holes
2
DOE Certified
true
Drain Included
No
Prop 65 Label
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Low Lead Compliant
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Collection
Magellan
Item Weight (lbs)
4.3
Spout Flow Rate (GPM)
0
CEC Certified
true
Showerhead Included
Yes

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.